WHITE PLASTIC LENS

Item #: 457202

Cat #: E29KPW

UPC: 782113130194

Sign In or Register to view pricing and more.
Documents & Guides
Eaton, 17 mm Indicating Light Lens, Heavy-duty watertight/oiltight, White, Plastic, Blank legend, Plastic, 17 mm, Lens, E29, Indicating light

Overview

Eaton, 17 mm Indicating Light Lens, Heavy-duty watertight/oiltight, White, Plastic, Blank legend, Plastic, 17 mm, Lens, E29, Indicating light
These indicating lights are miniature panel components designed especially for industrial application. They are of oiltight design, compact and offered in Standard, PresTest or Master Test design.
Also known as: 782113130194, E29KPW

Specifications

Type: Indicator Light, Lens
Size: 17 mm
Mounting: Device
Material: Plastic
Color: White
Type: Indicator Light, Lens
Mounting: Device
Color: White
Size: 17 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)