Halogen Lamp, PAR38, 80W, 120V, NFL25

Item #: 457183
Cat #: 80PAR38/HAL/S/NFL25-120V
UPC: 046135167485
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 99, Color Temperature: 2950K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Standard Case Qty: 10 Sylvania Part # 16748

Overview

Halogen Lamp, 80 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1545, CRI: 99, Color Temperature: 2950K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Standard Case Qty: 10 Sylvania Part # 16748
Also known as: 046135167485, 80PAR38/HAL/S/NFL25-120V

Specifications

Color Rendering Index (CRI): 99
Color Temperature: 2950 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 80
Lumens: 1545
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 80
Shape: PAR38 (Sealed Beam)
Angle: 25°
Color Temperature: 2950 (Warm White)
Base: Medium Screw Skirted (E26sk)
Lumens: 1545
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)