Drop & Bracket Hanger

Item #: 457171

Cat #: F1010GDB

UPC: 783510467708

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Drop/brkt Hanger, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 10.00x10.00, Material/finish: Steel/gray

Overview

Ww, Type 1, Drop/brkt Hanger, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 10.00x10.00, Material/finish: Steel/gray
Also known as: 783510467708, F1010GDB

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 10 in
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 2.500 in
Color: Gray
Height: 10 in

Customer Reviews

No reviews for this product
(0)