Slide Dimmer, 300W, Black

Item #: 457164

Cat #: CTELV-303P-BL

UPC: 027557830003

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Black

Overview

Slide Dimmer Wallplate, Electronic Low-Voltage, 300W, Black
Skylark Contour Dimmer, Electronic Low-Voltage, 3-way/single-pole, 300W in black
Also known as: 027557830003, CTELV-303P-BL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Color: Black
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic
Color: Black
Mounting: Surface
Wattage: 300

Customer Reviews

No reviews for this product
(0)