2-GANG DVC BX,STL,30.3CU,1/23/4KO

Item #: 457162
Cat #: 2G4DV-1/2-3/4
UPC: 785991128079
Sign In or Register to view pricing and more.
Documents & Guides
Two-Gang Drawn Style Outlet Box, 45 Cubic Inches, 4 Inches Square x 2-1/8 Inches Deep, Welded Construction with 1/2 Inch and 3/4 Inch Eccentric Knockouts and Ground Bump, Pre-Galvanized Steel, with CV Bracket Recessed 7/8 Inches, For use with Conduit

Overview

Two-Gang Drawn Style Outlet Box, 45 Cubic Inches, 4 Inches Square x 2-1/8 Inches Deep, Welded Construction with 1/2 Inch and 3/4 Inch Eccentric Knockouts and Ground Bump, Pre-Galvanized Steel, with CV Bracket Recessed 7/8 Inches, For use with Conduit
Also known as: 785991128079, 2G4DV-1/2-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)