This product may not be available in all locations.
3
more
Relay, Control, 10A, 600VAC, 240VAC Coil, 2P, NO Contacts
Item #: 457057
Cat #: 8501XO20V03
UPC: 785901536987
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Overview
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Also known as: 785901536987, 8501XO20V03
Specifications
Mounting: | Panel |
Poles: | 2 |
Type: | Control, Relay |
Amps: | 10 |
Volts AC Control: | 240 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Control, Relay |
Volts AC Control: | 240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)