Black Universal Holder

Item #: 456794

Cat #: TH227

UPC: 045923402272

Sign In or Register to view pricing and more.
1 Light - 2" - Track Head - Universal Holder - Black Finish

Overview

1 Light - 2" - Track Head - Universal Holder - Black Finish
Also known as: 045923402272, TH227

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)