Electrician's Scissors w/ Stripping Notches

Item #: 45676

Cat #: 2100-7

UPC: 092644764028

Sign In or Register to view pricing and more.
Documents & Guides
Electrician's Scissors, Notches for Stripping 19- and 23-Gauge Wire, Overall Length: 5-1/4", Material: Steel

Overview

Electrician's Scissors, Notches for Stripping 19- and 23-Gauge Wire, Overall Length: 5-1/4", Material: Steel
Electrician's Scissors, Nickel
Also known as: 092644764028, 2100-7

Specifications

Length: 5 1/4 in
Type: Electrician's Scissors
Material: Steel
Standards: California Proposition 65
Length: 5 1/4 in
Material: Steel
Type: Electrician's Scissors
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)