Female, Plug, Cam-Type, Double Set Screw, 250-350 MCM, White
Item #: 456707
Cat #: 17D23-W
UPC: 078477991152
Sign In or Register to view pricing and more.
Female, Plug - Complete, Detachable, Double Set Screw, 250-350 MCM Awg, 570 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
Overview
Female, Plug - Complete, Detachable, Double Set Screw, 250-350 MCM Awg, 570 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
17 Series Taper Nose, Female, Plug, Detachable, 250-350MCM Awg, Industrial Grade, Cam-Type Connector, White
Also known as: 078477991152, 17D23-W
Specifications
Gender: | Female |
Amps: | 570 |
Type: | Plug |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Plug |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 570 |
Color: | White |
Customer Reviews
No reviews for this product
(0)