Drive, Servo, 120/240VAC, 1-Phase, 1.7kW, 11.3A

Item #: 456568

Cat #: 2097-V32PR4-LM

UPC: 884951255975

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 1.70 kW, 11.3 Amp, Integrated AC Line Filter, Safe Torque-Off

Overview

Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 1.70 kW, 11.3 Amp, Integrated AC Line Filter, Safe Torque-Off
Also known as: 884951255975, 2097-V32PR4-LM

Specifications

Volts AC: 120, 240
Phase: 1
Type: Servo Drive
Wattage: 1.700 kW
Volts AC: 120, 240
Type: Servo Drive
Phase: 1
Wattage: 1.700 kW

Customer Reviews

No reviews for this product
(0)