Electrician's Hammer, Extra-Long Neck, 18oz

Item #: 45654

Cat #: 807-18

UPC: 092644810046

Sign In or Register to view pricing and more.
18oz Claw Hammer, Electrician's Hammer, Extra Long Neck

Overview

18oz Claw Hammer, Electrician's Hammer, Extra Long Neck
Electrician's Straight-Claw Hammer is made of high-strength fiberglass shaft that absorbs shock and keeps head tight. It is balanced and designed specifically for use in electrical work. Hammer comes with a comfortable, perforated neoprene grip.
Also known as: 092644810046, 807-18, real man's hammer

Specifications

Type: Claw Hammer, Hammer
Length: 15 in
Standards: California Proposition 65
Type: Claw Hammer, Hammer
Standards: California Proposition 65
Length: 15 in

Customer Reviews

No reviews for this product
(0)