This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty
Item #: 456536
Cat #: H362WH
UPC: 785901482130
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Hubbellock, Interlocked Receptacle
Overview
Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Hubbellock, Interlocked Receptacle
Also known as: 785901482130, H362WH
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)