Fluorescent Lamp, Extra Long Life, T8, 48", 28W, 4100K

Item #: 456473

Cat #: F32T8/ADV841/XLL/ALTO-28W-30/1

UPC: 046677281274

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extra Long Life, T8, 48 inch, 28 Watt, 4100K, Medium Bipin, Lumens: 2675, 85 CRI *Philips Part # 28127-9* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extra Long Life, T8, 48 inch, 28 Watt, 4100K, Medium Bipin, Lumens: 2675, 85 CRI *Philips Part # 28127-9* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.
Also known as: 046677281274, F32T8/ADV841/XLL/ALTO-28W-30/1

Specifications

Lumens: 2675
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2675
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)