
Stackable Box, PG Cover, Open Base
Item #: 45646
Cat #: PG2436BA24
UPC: 662037100506
Documents & Guides
Stackable Box, Concrete Gray, 24 Inch x 37-5/8 Inch x 26 Inch, PG Cover, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
Sign In or Register to view pricing and more.
No associated products found.
Overview
Stackable Box, Concrete Gray, 24 Inch x 37-5/8 Inch x 26 Inch, PG Cover, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
All Hubbell underground enclosure brands come backed with cutting-edge engineering expertise and a total commitment to quality that is designed into our products. Our engineers are respected and valued advisors throughout the industry and our quality processes are among the most sophisticated in application. When you need unyielding performance and reliability, Hubbell underground enclosure brands are the right choice.
Also known as: 662037100506, PG2436BA24
Specifications
Material: | Polymer Concrete |
Width: | 24 in |
Depth: | 26 in |
Color: | Gray |
Height: | 37 5/8 in |
Material: | Polymer Concrete |
Depth: | 26 in |
Height: | 37 5/8 in |
Width: | 24 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)