Breaker, 25A, 3P, Molded Case, G Frame, Fixed Trip

Item #: 45638

Cat #: 140U-G2C3-C25

UPC: 781180483769

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 25A, 3P, Molded Case, G Frame, Fixed Trip

Overview

Breaker, 25A, 3P, Molded Case, G Frame, Fixed Trip
Also known as: 781180483769, 140U-G2C3-C25

Specifications

Poles: 3
Family / Style: 140U
Amps: 25
Type: G Frame Circuit Breaker
Poles: 3
Amps: 25
Family / Style: 140U
Type: G Frame Circuit Breaker

Customer Reviews

No reviews for this product
(0)