Drive, Adjustable Frequency, 42A, 11KW, 15HP, 240VAC

Item #: 45633

Cat #: 20AB042A0AYNANC0

UPC: 820919437540

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 42 Amp, 11 Kilowatt, 15 Horse Power, 240 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 42 Amp, 11 Kilowatt, 15 Horse Power, 240 Volt AC
Also known as: 820919437540, 20AB042A0AYNANC0

Specifications

Phase: 3
Amps: 42
Horsepower: 15
Type: AC, Drive
Volts AC: 240
Phase: 3
Horsepower: 15
Volts AC: 240
Amps: 42
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)