Heavy Duty Cable Tie, 175 lbs, 36", Natural, 25/PK

Item #: 456247

Cat #: T150LL9X2

UPC: 089306062882

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 36 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 36 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306062882, T150LL9X2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 36.400 in
Color: Natural
Material: Nylon
Weight Capacity: 175 lbs
Length: 36.400 in

Customer Reviews

No reviews for this product
(0)