EV UNIT RC DAMP WHT

Item #: 456240

Cat #: EV4D

UPC: 782520865474

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

DUAEV4D
Also known as: 782520865474, EV4D

Specifications

Wattage: 4
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Color: White
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)