Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 200A, 3P, 600VAC

Item #: 456075

Cat #: H364DSVW

UPC: 785901208754

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901208754, H364DSVW

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Amps: 200
Volts DC: 600
Material: Stainless Steel
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)