Enclosure, Two Door, NEMA 12, 60" x 48" x 20"

Item #: 45606

Cat #: A604820LP

UPC: 783510265700

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Two Door, Floor Mount, NEMA 12, 60 x 48 x 20 Inch, Steel with Gray Finish

Overview

Enclosure, Two Door, Floor Mount, NEMA 12, 60 x 48 x 20 Inch, Steel with Gray Finish
Also known as: 783510265700, A604820LP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)