Cabinet Tip Screwdriver, 3/16"

Item #: 45602

Cat #: 601-8

UPC: 092644850165

Sign In or Register to view pricing and more.
Screwdriver, Length: 11-3/4", Shank Length: 8", Slotted Cabinet Tip (3/16")

Overview

Screwdriver, Length: 11-3/4", Shank Length: 8", Slotted Cabinet Tip (3/16")
Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.
Also known as: 092644850165, 601-8

Specifications

Length: 11 3/4 in, 8 in
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 11 3/4 in, 8 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver

Customer Reviews

No reviews for this product
(0)