TYPE 12 DBL-DOOR FLOOR-STANDING ENC, LESS PNL, 72X72X20

Item #: 455989

Cat #: 727220-12FD

UPC: 782051808308

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series ground mounted panel enclosure, 72" height, 20" length, 72" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series ground mounted panel enclosure, 72" height, 20" length, 72" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Also known as: 782051808308, 727220-12FD

Specifications

Mounting: Floor
Mounting: Floor

Customer Reviews

No reviews for this product
(0)