Breaker, 15A, 2P, 120/240V, DIN Rail Mount, 10kAIC

Item #: 455985

Cat #: 1492-MCAA215

UPC: 781180051456

Documents & Guides
Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051456, 1492-MCAA215

Specifications

Poles: 2
Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)