10W G8 Incandescent Lamp, White

Item #: 455921

Cat #: S3864

UPC: 045923038648

Sign In or Register to view pricing and more.
10 Watt G8 Incandescent; Gloss White; 1500 Average rated hours; 50 Lumens; Candelabra Base; 120 Volt

Overview

10 Watt G8 Incandescent; Gloss White; 1500 Average rated hours; 50 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038648, S3864

Specifications

Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 50
Color Temperature: 2700 (Warm White)
Shape: G8 (Globe)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 50
Shape: G8 (Globe)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)