Halogen Lamp, PAR30L, 60W, 120V, NFL25

Item #: 455863

Cat #: 60PAR30LN/HAL/S/NFL25-120V

UPC: 046135161674

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10
Also known as: 046135161674, 60PAR30LN/HAL/S/NFL25-120V

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1070
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 60
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 99
Shape: PAR30L (Sealed Beam Long)
Wattage: 60
Angle: 25°
Lumens: 1070
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)