60PAR30HALSNFL25 120V 10/CS 1/SKU

Item #: 455862

Cat #: 60PAR30/HAL/S/NFL25-120V

UPC: 046135161285

Sign In or Register to view pricing and more.
Documents & Guides
OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60Watt 120Volt Medium Base NarrowFlood25 Beam

Overview

OBS16128 Tungsten Halogen PAR30 Silver Reflector Lamp 60Watt 120Volt Medium Base NarrowFlood25 Beam
Also known as: 046135161285, 60PAR30/HAL/S/NFL25-120V

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1070
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 60
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 99
Volts AC: 120
Wattage: 60
Angle: 25°
Lumens: 1070
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)