Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens:

Item #: 455854

Cat #: 39PAR30LN/HAL/NFL25-130V

UPC: 046135161605

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10
Also known as: 046135161605, 39PAR30LN/HAL/NFL25-130V

Specifications

Base: Medium Screw (E26)
Lumens: 550
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 130
Color Rendering Index (CRI): 100
Angle: 25°
Lumens: 550
Wattage: 39
Color Temperature: 2850 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)