Path Light, 1 Light, 100W, 120V, Dark Bronze

Item #: 455851

Cat #: 3091DB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Path Light, 1 Light, 100 Watt, 120 Volt, Dark Bronze, Width: 8-7/8 in, Medium Screw

Overview

Path Light, 1 Light, 100 Watt, 120 Volt, Dark Bronze, Width: 8-7/8 in, Medium Screw
Also known as: 3091DB

Specifications

Base: Medium Screw (E26)
Color: Dark Bronze
Wattage: 100
Volts AC: 120
Diameter: 8 7/8 in
Base: Medium Screw (E26)
Wattage: 100
Diameter: 8 7/8 in
Color: Dark Bronze
Volts AC: 120

Customer Reviews

No reviews for this product
(0)