FlexForm Tape Light Kits

Item #: 455642

Cat #: TL-60-WH

UPC: 714176891149

Sign In or Register to view pricing and more.
Documents & Guides
12V Tape Light, 60 LEDs per/m, 5000K, White, 77CRI, Max Run 16.40 FT

Overview

12V Tape Light, 60 LEDs per/m, 5000K, White, 77CRI, Max Run 16.40 FT
Also known as: 714176891149, TL-60-WH

Specifications

Color Temperature: 5000 (Bright White)
Length: 16.4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Length: 16.4 ft

Customer Reviews

No reviews for this product
(0)