Relay, Socket, 14 Blade, CR-M Series

Item #: 455627

Cat #: 1SVR405651R3100

UPC: 013614528686

Sign In or Register to view pricing and more.
Documents & Guides
14 Blade Socket. 6 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays. Also used with the 8 Blade Relays.

Overview

14 Blade Socket. 6 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays. Also used with the 8 Blade Relays.
Interface and Converter Products Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level
Also known as: 013614528686, 1SVR405651R3100

Specifications

Amps: 6
Mounting: Panel, DIN Rail
Base: 14-Blade
Type: Socket
Amps: 6
Base: 14-Blade
Mounting: Panel, DIN Rail
Type: Socket

Customer Reviews

No reviews for this product
(0)