LED Module, 5/6", 9.4W, 120V, 3000K

Item #: 455620

Cat #: RL560WH

UPC: 080083623112

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 5/6 Inch, 9.4 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 3000K, Trim Color: White, Baffle Color: White

Overview

LED Module, 5/6 Inch, 9.4 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 83, Color Temperature: 3000K, Trim Color: White, Baffle Color: White
Also known as: 080083623112, RL560WH

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 9.400
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 9.400

Customer Reviews

No reviews for this product
(0)