Clamp Back Spacer, 3/4", PVC Coated Malleable Iron, Gray

Item #: 45562

Cat #: CB3/4-G

UPC: 704508359546

Documents & Guides
Clamp Back Spacer, Size: 3/4 Inch, Material: PVC Coated Malleable Iron, Color: Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Back Spacer, Size: 3/4 Inch, Material: PVC Coated Malleable Iron, Color: Gray
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508359546, CB3/4-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)