Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC

Item #: 45555

Cat #: 42KL-D1LB-A2

UPC: 662468713573

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468713573, 42KL-D1LB-A2

Specifications

Mounting: Panel
Length: 2 m, 6.500 ft
Size: 18 mm
Diameter: 18 mm
Volts DC Range: 30, 10.800
IP/NEMA Rating: NEMA 13, NEMA 4
Range: 1 - 380 mm
Mounting: Panel
Size: 18 mm
Volts DC Range: 30, 10.800
Range: 1 - 380 mm
Length: 2 m, 6.500 ft
Diameter: 18 mm
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)