2 Hp, SVX9000, VFD, N1

Item #: 455441

Cat #: SVX002A1-4A1B1

UPC: 782116011452

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 4.3 Amp. Variable Torque: 5.6 Amp. Frame Size: FR4.

Overview

SVX9000 Series Open Drives. 2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 4.3 Amp. Variable Torque: 5.6 Amp. Frame Size: FR4.
Also known as: 782116011452, SVX002A1-4A1B1

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 2
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 2

Customer Reviews

No reviews for this product
(0)