Current Limiting Telecommunication Fuse, 20 A, 170 VDC, 100 kAIC In

Item #: 455411

Cat #: TPA-20

UPC: 051712370387

Sign In or Register to view pricing and more.
Documents & Guides
Current Limiting Telecommunication Fuse, 20 A, 170 VDC, 100 kAIC Interrupt, Cartridge Body, Holder Mount

Overview

Current Limiting Telecommunication Fuse, 20 A, 170 VDC, 100 kAIC Interrupt, Cartridge Body, Holder Mount
Eaton Bussmann TPA series current-limiting, telecommunication fuses feature an indication pin that provides local and remote indication when used with Bussmann TP15900-4 and TP15914 disconnect switches.
Also known as: 051712370387, TPA-20

Specifications

Type: DC Power Distribution
Volts DC: 170
Amps: 20
Interrupt Rating DC: 100 kA
Type: DC Power Distribution
Amps: 20
Volts DC: 170
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)