Selector Switch, Metal, Key Switch, 30 mm, E10 Key, 2 Positions, Maintained, 2NO/NC

Item #: 455404

Cat #: 9001KS11K1H2

UPC: 785901034810

Sign In or Register to view pricing and more.
Selector Switch, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 2 Positions, Maintained, 2 Normally Open/Normally Closed Contacts

Overview

Selector Switch, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 2 Positions, Maintained, 2 Normally Open/Normally Closed Contacts
This key selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black key operated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions maintained operator and uses screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901034810, 9001KS11K1H2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)