Servo Motor, Rotary, 460V, 165mm Frame, 4000 RPM, Low Inertia

Item #: 45539

Cat #: MPL-B540K-MJ72AA

UPC: 820919943713

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 4000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector

Overview

Servo Motor, Rotary, 460 Volt, 4000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919943713, MPL-B540K-MJ72AA

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 4000
Size: 165 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
RPM: 4000

Customer Reviews

No reviews for this product
(0)