Transformer, 225KVA, 3PH, 240 Delta - 208Y/120, TP Series, Dry Type

Item #: 455389

Cat #: TP533674S

UPC: 047503204719

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 225 KVA, 3-Phase, 240 Delta Volt Primary - 208Y/120 Volt Secondary, Dry Type

Overview

Transformer, 225 KVA, 3-Phase, 240 Delta Volt Primary - 208Y/120 Volt Secondary, Dry Type
Also known as: 047503204719, TP533674S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)