Lay-In Wireway, Type 1, Hinge Cover, 2-1/2" x 2-1/2" x 48", Steel, Gray, No KOs

Item #: 455336

Cat #: 2248-HSNK

UPC: 782051478945

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway, Type 1, Hinge Cover, 2-1/2 Inch x 2-1/2 Inch x 4 Foot, Steel, Gray, No Knockouts

Overview

Lay-In Wireway, Type 1, Hinge Cover, 2-1/2 Inch x 2-1/2 Inch x 4 Foot, Steel, Gray, No Knockouts
Also known as: 782051478945, 2248-HSNK

Specifications

Width: 2 in
Height: 2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Width: 2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 in
Color: Gray
Length: 48 in

Customer Reviews

No reviews for this product
(0)