This product has been discontinued.
Metal Halide Lamp, Shatter-Resistant, BT28, 175W
Item #: 455256
Cat #: 90500S
UPC: 726585905003
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, 175 Watt, 132 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12800, CRI: 65, Color Temperature: 4200K, Lamp Finish: Coated, ANSI Code: M57/E, Standard Case Qty: 6
Overview
Metal Halide Lamp, Shatter-Resistant, 175 Watt, 132 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 12800, CRI: 65, Color Temperature: 4200K, Lamp Finish: Coated, ANSI Code: M57/E, Standard Case Qty: 6
Also known as: 726585905003, 90500S
Specifications
Color Temperature: | 4200 (Cool White) |
Base: | Mogul Screw (E39) |
Wattage: | 175 |
Shape: | BT28 (Blown Tubular) |
Color Rendering Index (CRI): | 65 |
Lumens: | 12800 |
Volts AC: | 132 |
ANSI Code: | M57/E |
Light Technology: | HID |
Color Temperature: | 4200 (Cool White) |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Volts AC: | 132 |
Light Technology: | HID |
Base: | Mogul Screw (E39) |
Shape: | BT28 (Blown Tubular) |
Lumens: | 12800 |
ANSI Code: | M57/E |
Customer Reviews
No reviews for this product
(0)