![PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/ PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/](https://rexel-cdn.com/products/ss34goc1.jpg?i=2813C87A-99C9-455F-8E31-99D17B76CC85&f=420)
PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/
Item #: 45518
Cat #: SS1/2-G
UPC: 704508404772
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/8 IN or 1-1/2 IN Strut, Steel, Gray
Overview
PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/8 IN or 1-1/2 IN Strut, Steel, Gray
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508404772, SS1/2-G
Specifications
Diameter: | 1/2 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)