Air Conditioner For Enclosure, Indoor, BTU: 4000, 460V, 1-Phase
Item #: 455177
Cat #: CR290446G400
UPC: 783510223540
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 4000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Overview
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 4000, 460 Volt, 1-Phase, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510223540, CR290446G400
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)