Servo Motor, Rotary, 460V, 115mm Frame, 5000 RPM, Low Inertia

Item #: 45517

Cat #: MPL-B430P-MJ72AA

UPC: 820919980916

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, No Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, No Brake
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919980916, MPL-B430P-MJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 115 mm
Volts AC: 460
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 115 mm
RPM: 5000

Customer Reviews

No reviews for this product
(0)