1/2" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 1000' Reel

Item #: 45515

Cat #: 11104

UPC: 782673111046

Sign In or Register to view pricing and more.
1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel

Overview

1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 1000 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673111046, 11104

Specifications

Diameter: 1/2 in
Length: 1000 ft
Jacket: PVC
Color: Gray
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: Non-UL - Type LT
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Package Type: Reel
Length: 1000 ft
Color: Gray
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)