Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 36" x 12"
Item #: 45514
Cat #: A36R3612HCR
UPC: 783510427306
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510427306, A36R3612HCR
Specifications
Mounting: | Surface |
Color: | Gray |
Width: | 36 in |
Material: | Steel |
Depth: | 12 in |
Height: | 36 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Mounting: | Surface |
Width: | 36 in |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)