3" EMT 90° Elbow, 24" Radius

Item #: 455040

Cat #: EMT3009024R

UPC:

Documents & Guides
3 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius
Sign In or Register to view pricing and more.

Overview

3 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: EMT3009024R

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Angle: 90°
Material: Steel
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)