Power Relay, Open, 40A, 240VAC, 120VAC Coil, SPST-NO-DM, Magnetic Blowout

Item #: 45503

Cat #: 700-HG45A1-6

UPC: 662073312697

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, W/Magnetic Blowout, 120V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, W/Magnetic Blowout, 120V AC Coil
Also known as: 662073312697, 700-HG45A1-6

Specifications

Volts AC Control: 120
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts AC Control: 120
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45

Customer Reviews

No reviews for this product
(0)