Label Maker Cartridge

Item #: 454969

Cat #: M-11-498

UPC: 754473142155

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.75" x 0.5", Wire Gauge: 16-10, Color: Black on White, Compatible With: BMP41, BMP51
Sign In or Register to view pricing and more.

No associated products found.

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.75" x 0.5", Wire Gauge: 16-10, Color: Black on White, Compatible With: BMP41, BMP51
Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.
Also known as: 754473142155, M-11-498

Specifications

Type: Repositionable, Label
Width: 3/4 in
Length: 1/2 in
Material: Vinyl
Color: White
Type: Repositionable, Label
Length: 1/2 in
Color: White
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)