MS320/C/V/ED28/PS MOG.

Item #: 454960

Cat #: S4242

UPC: 04592304242

Sign In or Register to view pricing and more.
Documents & Guides
320 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K

Overview

320 Watt; Metal Halide HID; Mogul Base; ED28; Coated; 70 CRI; 3700K
Also known as: 04592304242, S4242

Specifications

Lumens: 32000
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Wattage: 320
Color Temperature: 3700 (Cool White)
Light Technology: HID
Dimmable: No
Lumens: 32000
Base: Mogul Screw (E39)
Color Temperature: 3700 (Cool White)
Dimmable: No
Color Rendering Index (CRI): 70
Wattage: 320
Light Technology: HID

Customer Reviews

No reviews for this product
(0)