EFSE RM60100-3CR 100 amp class R fu

Item #: 454919

Cat #: RM60100-3CR

UPC: 051712391238

Documents & Guides
BUS RM60100-3CR 100 AMP CLASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS RM60100-3CR 100 AMP CLASS
Also known as: 051712391238, RM60100-3CR

Specifications

Poles: 3
Amps: 100
Mounting: DIN Rail
Material: Thermoplastic
Class: R
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: RM600
Amps Range: 61 - 100
Poles: 3
Mounting: DIN Rail
Class: R
Interrupt Rating AC: 200 kA
Amps Range: 61 - 100
Amps: 100
Material: Thermoplastic
Volts AC: 600
Family / Style: RM600

Customer Reviews

No reviews for this product
(0)